Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT PLUG

  • Mfr # GTC06A208SX

  • Zoro # G107511062


product price: $62.69
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Service Rating
I
Insert Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A208SX
Zoro #
G107511062
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Operating Voltage DC
1250(J) 700(all others)
Service Rating
I
Insert Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20,18,16,8
Operating Voltage AC V RMS Max
1000
Contact Plating
Silver
Sealing
Unsealed
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
Yes
No. of Contacts
6
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-8
Contact Mating Life
500
Connector Type
Circular
Amperage Rating
13A & 46A
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Rotation Angle
110
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.