Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT PLUG

  • Mfr # GTC06A208SY

  • Zoro # G907511101


product price: $56.99
/ea

Key Features

Shielding
Yes
Sealing
Unsealed
No. of Contacts
6
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A208SY
Zoro #
G907511101
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Shielding
Yes
Sealing
Unsealed
No. of Contacts
6
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Socket
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Insert Arrangement
20-8
Rotation Angle
250
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
I
Connector Style
Plug
Crimp Wire Gauge
20,18,16,8
Contact Mating Life
500
Mounting Type
Cable
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Contact Plating
Silver
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.