Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT PLUG

  • Mfr # GTC06A208SZ

  • Zoro # G807511072


product price: $70.25
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A208SZ
Zoro #
G807511072
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Orientation
Straight
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
6
Shielding
Yes
Crimp Wire Gauge
20,18,16,8
Rotation Angle
280
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Service Rating
I
Insert Rotation/Keying
Z
Insert Arrangement
20-8
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Contact Style
Socket
Connector Type
Circular
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.