Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT PLUG

  • Mfr # GTS06A208S

  • Zoro # G907510951


product price: $69.55
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
No. of Contacts
6
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A208S
Zoro #
G907510951
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
No. of Contacts
6
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Service Rating
I
Grommet & Seals Material
Neoprene
Connector Style
Plug
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20,18,16,8
Insert Material
Neoprene
Termination Method
Crimp
Orientation
Straight
Insert Arrangement
20-8
Amperage Rating
13A & 46A
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.