Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT RECP BOX RM

  • Mfr # GTC030A208S

  • Zoro # G507503797


product price: $56.35
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Size
4#16, 2#8
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A208S
Zoro #
G507503797
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Service Rating
I
Insert Arrangement
20-8
Termination Method
Crimp
Contact Plating
Silver
No. of Contacts
6
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
Crimp Wire Gauge
20,18,16,8
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Insert Rotation/Keying
Normal
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.