Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT RECP BOX RM

  • Mfr # GTC030A208SY

  • Zoro # G907503892


product price: $56.35
/ea

Key Features

Connector Type
Circular
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Insert Arrangement
20-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A208SY
Zoro #
G907503892
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Connector Type
Circular
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Insert Arrangement
20-8
Insert Rotation/Keying
Y
Insert Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
20,18,16,8
Mounting Type
Wall - Rear Mount
Service Rating
I
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
No. of Contacts
6
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Sealing
Unsealed
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Shielding
Yes
Contact Plating
Silver
Rotation Angle
250
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.