Zoro Homepage

GT 6C 28 416 SKT RECP WALL

  • Mfr # GTS030208S

  • Zoro # G507503896


product price: $38.69
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030208S
Zoro #
G507503896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Shell Material
Aluminum Alloy
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Style
Socket
No. of Contacts
6
Crimp Wire Gauge
20,18,16,8
Endbell Type
None
Service Rating
I
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
20-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.