Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 30 312 SKT PLUG

  • Mfr # GTC06R363SWRDS

  • Zoro # G807512376


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Shell Color
Olive Drab
Connector Style
Plug
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R363SWRDS
Zoro #
G807512376
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Sealing
IP67
Shell Color
Olive Drab
Connector Style
Plug
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14,12,0
Operating Voltage DC
1250
Contact Plating
Silver
Mounting Type
Cable
Orientation
Straight
Rotation Angle
70
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
No. of Contacts
6
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Amperage Rating
13A & 46A
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Arrangement
36-3
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Service Rating
D
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.