Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 30 312 SKT PLUG

  • Mfr # GTS06A363S

  • Zoro # G707512407


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A363S
Zoro #
G707512407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
6
Amperage Rating
13A & 46A
Shielding
Yes
Connector Style
Plug
Orientation
Straight
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14,12,0
Insert Arrangement
36-3
Mounting Type
Cable
Service Rating
D
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.