Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 30 312 SKT PLUG

  • Mfr # GTS06AF363S

  • Zoro # G207512181


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
36-3
Service Rating
D
Operating Voltage DC
1250
Termination Method
Solder
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF363S
Zoro #
G207512181
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Insert Arrangement
36-3
Service Rating
D
Operating Voltage DC
1250
Termination Method
Solder
Sealing
Unsealed
Contact Mating Life
500
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Style
Socket
No. of Contacts
6
Connector Style
Plug
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14,12,0
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.