Zoro Homepage

GT 6C 30 312 SKT RECP

  • Mfr # GTC030363SWRDS

  • Zoro # G907504813


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030363SWRDS
Zoro #
G907504813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Operating Voltage DC
1250
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
No. of Contacts
6
Contact Plating
Silver
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Insert Arrangement
36-3
Sealing
Unsealed
Crimp Wire Gauge
14,12,0
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
D
Contact Mating Life
500
Shell Color
Olive Drab
Endbell Type
None
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Rotation Angle
70
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.