Zoro Homepage

GT 6C 30 312 SKT RECP

  • Mfr # GTC030363SXRDS

  • Zoro # G007504638


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Rotation Angle
145
No. of Contacts
6
Connector Style
Receptacle
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030363SXRDS
Zoro #
G007504638
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Insert Rotation/Keying
X
Rotation Angle
145
No. of Contacts
6
Connector Style
Receptacle
Operating Voltage DC
1250
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Service Rating
D
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Crimp Wire Gauge
14,12,0
Orientation
Straight
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
900
Insert Arrangement
36-3
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Endbell Type
None
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.