Zoro Homepage

GT 6C 30 312 SKT RECP

  • Mfr # GTC030A363S

  • Zoro # G007504683


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Orientation
Straight
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A363S
Zoro #
G007504683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contact Plating
Silver
Orientation
Straight
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Sealing
Unsealed
Shielding
Yes
No. of Contacts
6
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Service Rating
D
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
36-3
Termination Method
Crimp
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
14,12,0
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.