Zoro Homepage

GT 6C 30 312 SKT RECP WALL

  • Mfr # GTC030363SLC

  • Zoro # G607504502


product price: $43.29
/ea

Key Features

Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Arrangement
36-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030363SLC
Zoro #
G607504502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Arrangement
36-3
Amperage Rating
13A & 46A
Termination Method
Crimp
Operating Voltage DC
1250
Contact Style
Socket
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Contact Plating
Silver
Orientation
Straight
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Endbell Type
None
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Service Rating
D
Crimp Wire Gauge
14,12,0
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.