Zoro Homepage

GT 6C 30 312 SKT RECP WALL

  • Mfr # GTC030A363SLC

  • Zoro # G307504550


product price: $66.79
/ea

Key Features

Sealing
Unsealed
Service Rating
D
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A363SLC
Zoro #
G307504550
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Sealing
Unsealed
Service Rating
D
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Socket
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
No. of Contacts
6
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14,12,0
Shell Color
Olive Drab
Contact Mating Life
500
Contact Plating
Silver
Orientation
Straight
Insert Arrangement
36-3
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
No
Connector Type
Circular
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.