Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 312 30 SKT PLUG

  • Mfr # GTS06F363S

  • Zoro # G807513137


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Connector Style
Plug
Amperage Rating
13A & 46A
Contact Style
Socket
Contact Size
3#12, 3#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F363S
Zoro #
G807513137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Sealing
IP67
Connector Style
Plug
Amperage Rating
13A & 46A
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
6
Insert Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Orientation
Straight
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Service Rating
D
Operating Voltage DC
1250
Insert Arrangement
36-3
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Mounting Type
Cable
Crimp Wire Gauge
14,12,0
Operating Voltage AC V RMS Max
900
Termination Method
Solder
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.