Zoro Homepage

GT 6C 316 38 PIN RECP

  • Mfr # GTS0302022PW027

  • Zoro # G807563439


product price: $37.15
/ea

Key Features

Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Contact Size
3#16, 3#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302022PW027
Zoro #
G807563439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Contact Style
Pin
Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Insert Arrangement
20-22
No. of Contacts
6
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.