
GT 6C 38 316 PIN PLUG
Mfr # GTC06A2022P
Zoro # G107562194
product price: $60.49
/eaKey Features
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
13A & 46A
Insert Arrangement
20-22
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06A2022P
Zoro #
G107562194
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16, 3#8
Details
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
13A & 46A
Insert Arrangement
20-22
Connector Style
Plug
No. of Contacts
6
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.