Zoro Homepage

GT 6C 38 316 PIN PLUG

  • Mfr # GTC06A2022PW

  • Zoro # G007561976


product price: $60.49
/ea

Key Features

Insert Arrangement
20-22
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2022PW
Zoro #
G007561976
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Insert Arrangement
20-22
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
6
Connector Type
Connector Circular
Connector Style
Plug
Termination Method
Crimp
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.