Zoro Homepage

GT 6C 38 316 PIN PLUG

  • Mfr # GTC06A2022PWRDS

  • Zoro # G107562019


product price: $69.99
/ea

Key Features

No. of Contacts
6
Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
20-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2022PWRDS
Zoro #
G107562019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

No. of Contacts
6
Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
20-22
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.