Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 38 316 PIN PLUG

  • Mfr # GTS06A2022P

  • Zoro # G207562018


product price: $59.89
/ea

Key Features

Shielding
Yes
No. of Contacts
6
Insert Arrangement
20-22
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2022P
Zoro #
G207562018
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Shielding
Yes
No. of Contacts
6
Insert Arrangement
20-22
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contact Style
Pin
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contacts Supplied
Yes
Orientation
Straight
Crimp Wire Gauge
20,18,16,8
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Connector Style
Plug
Connector Type
Circular
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A & 46A
Termination Method
Solder
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.