Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 38 316 PIN PLUG

  • Mfr # GTS06A2022PW

  • Zoro # G507561971


product price: $59.89
/ea

Key Features

Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Size
3#16, 3#8
Operating Voltage AC V RMS Max
500
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2022PW
Zoro #
G507561971
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
13A & 46A
Mounting Type
Cable
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
No. of Contacts
6
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Crimp Wire Gauge
20,18,16,8
Operating Voltage DC
700
Contacts Supplied
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Service Rating
A
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-22
Rotation Angle
80
Sealing
Unsealed
Shielding
Yes
Connector Style
Plug
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.