GT 6C 38 316 SKT RECP WALL

  • Mfr # GTC0302022S027RDS

  • Zoro # G507506811


product price: $53.45
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Size
3#16, 3#8
Amperage Rating
13A & 46A
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302022S027RDS
Zoro #
G507506811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
6
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
20-22
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.