Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 44, 20 PIN PLUG

  • Mfr # GTC06R366PW

  • Zoro # G107562996


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Rotation Angle
35
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Amperage Rating
80A & 150A
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R366PW
Zoro #
G107562996
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4, 2#0

Details

Rotation Angle
35
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Amperage Rating
80A & 150A
Connector Type
Circular
Operating Voltage DC
700
Shell Color
Olive Drab
No. of Contacts
6
Service Rating
A
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Orientation
Straight
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
36-6
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
4,0
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.