Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 44, 20 PIN PLUG

  • Mfr # GTC06R366PX

  • Zoro # G507562893


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Size
4#4, 2#0
Mounting Type
Cable
Amperage Rating
80A & 150A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R366PX
Zoro #
G507562893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4, 2#0

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
80A & 150A
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
36-6
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Operating Voltage DC
700
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.