Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 512 116 PIN RECP BOX

  • Mfr # GTS02R2017P

  • Zoro # G307559758


product price: $29.99
/ea

Key Features

Shell Color
Olive Drab
Contact Material
Copper Alloy
Service Rating
A
Insert Arrangement
20-17
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2017P
Zoro #
G307559758
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Shell Color
Olive Drab
Contact Material
Copper Alloy
Service Rating
A
Insert Arrangement
20-17
Operating Voltage DC
700
Contact Plating
Silver
Contacts Supplied
Yes
Orientation
Straight
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Contact Mating Life
500
Mounting Type
Box - Front Mount
Contact Style
Pin
Connector Type
Circular
No. of Contacts
6
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.