Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 512 116 PIN RECP BOX

  • Mfr # GTS030A2017P

  • Zoro # G407559740


product price: $38.55
/ea

Key Features

Insert Arrangement
20-17
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2017P
Zoro #
G407559740
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Insert Arrangement
20-17
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Material
Neoprene
Orientation
Straight
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Connector Style
Receptacle
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Mating Life
500
No. of Contacts
6
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.