Zoro Homepage

GT 6C 512 116 PIN RECP WALL

  • Mfr # GTC0302017P027

  • Zoro # G507559589


product price: $32.75
/ea

Key Features

Contact Size
1#16, 5#12
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302017P027
Zoro #
G507559589
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
6
Connector Style
Receptacle
Amperage Rating
13A & 23A
Operating Voltage DC
700
Insert Arrangement
20-17
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.