Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 512 116 PIN RECP WALL

  • Mfr # GTS0302017P

  • Zoro # G007559591


product price: $30.25
/ea

Key Features

Service Rating
A
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302017P
Zoro #
G007559591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Service Rating
A
Crimp Wire Gauge
20, 18, 16, 14, 12
Contacts Supplied
Yes
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Arrangement
20-17
Connector Type
Circular
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
No. of Contacts
6
Shielding
Yes
Orientation
Straight
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Plating
Silver
Endbell Type
None
Connector Style
Receptacle
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.