Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 1416 SKT RECP

  • Mfr # GTC030R1812SC3

  • Zoro # G707501418


product price: $45.69
/ea

Key Features

Amperage Rating
13A
No. of Contacts
26
Contact Style
Socket
Operating Voltage DC
700
Contact Size
6#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTC030R1812SC3
Zoro #
G707501418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Amperage Rating
13A
No. of Contacts
26
Contact Style
Socket
Operating Voltage DC
700
Insert Arrangement
28-6
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.