Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06AF1812S025

  • Zoro # G307509272


product price: $53.15
/ea

Key Features

Orientation
Straight
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF1812S025
Zoro #
G307509272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Insert Arrangement
28-6
Insert Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Contact Style
Socket
No. of Contacts
26
Contact Mating Life
500
Operating Voltage DC
700
Shell Color
Black
Service Rating
A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Black Anodized
Shielding
Yes
Connector Type
Connector Circular
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.