Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06AF1812S025B30

  • Zoro # G407509073


product price: $66.69
/ea

Key Features

Shell Color
Black
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Insert Arrangement
28-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF1812S025B30
Zoro #
G407509073
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Shell Color
Black
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Insert Arrangement
28-6
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
Unsealed
Contacts Supplied
Yes
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Connector Style
Plug
Mounting Type
Cable
Contact Style
Socket
Contact Plating
Gold
Operating Voltage DC
700
Shell Plating
Black Anodized
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Orientation
Straight
No. of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.