Zoro Homepage

GT 6C 616 SKT PLUG

  • Mfr # GTC06AF1812S025LC

  • Zoro # G707509094


product price: $45.99
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF1812S025LC
Zoro #
G707509094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.