Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06AF1812SLC025

  • Zoro # G307509050


product price: $45.99
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
28-6
Contact Style
Socket
Amperage Rating
13A
Contact Size
6#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF1812SLC025
Zoro #
G307509050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Insert Material
Neoprene
Insert Arrangement
28-6
Contact Style
Socket
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
26
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.