Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06F1812S025

  • Zoro # G207509112


product price: $61.79
/ea

Key Features

Service Rating
A
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1812S025
Zoro #
G207509112
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Service Rating
A
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Sealing
IP67
Shell Plating
Black Anodized
No. of Contacts
26
Shielding
Yes
Amperage Rating
13A
Shell Color
Black
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Environmental - Cable Clamp
Contact Plating
Silver
Contacts Supplied
Yes
Mounting Type
Cable
Insert Arrangement
28-6
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Orientation
Straight
Contact Style
Socket
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.