Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06F1812S025B30

  • Zoro # G407509158


product price: $74.25
/ea

Key Features

Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1812S025B30
Zoro #
G407509158
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Mating Life
500
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Amperage Rating
13A
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Gold
Orientation
Straight
Service Rating
A
Contacts Supplied
Yes
Insert Arrangement
28-6
Endbell Type
Environmental - Cable Clamp
Insert Rotation/Keying
Normal
No. of Contacts
26
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.