Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT PLUG

  • Mfr # GTC06F1812S025LC

  • Zoro # G107509137


product price: $52.89
/ea

Key Features

No. of Contacts
26
Termination Method
Crimp
Orientation
Straight
Contact Size
6#16
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1812S025LC
Zoro #
G107509137
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

No. of Contacts
26
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Contacts Supplied
No
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Endbell Type
Environmental - Cable Clamp
Connector Type
Connector Circular
Insert Arrangement
28-6
Amperage Rating
13A
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shell Color
Black
Insert Material
Neoprene
Shielding
Yes
Shell Plating
Black Anodized
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Mating Life
500
Insert Rotation/Keying
Normal
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.