Zoro Homepage

GT 6C 616 SKT PLUG

  • Mfr # GTC06F1812SA24C3

  • Zoro # G607508982


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
6#16
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1812SA24C3
Zoro #
G607508982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
26
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-6
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.