Zoro Homepage

GT 6C 616 SKT PLUG

  • Mfr # GTC06F1812SA24C3025

  • Zoro # G407508939


product price: $74.45
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
Insert Arrangement
28-6
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1812SA24C3025
Zoro #
G407508939
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Plug
Amperage Rating
13A
Insert Arrangement
28-6
No. of Contacts
26
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
700
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.