Zoro Homepage

GT 6C 616 SKT RECP BOX

  • Mfr # GTC02R1812SW

  • Zoro # G907502871


product price: $24.39
/ea

Key Features

Operating Voltage DC
700
Insert Rotation/Keying
W
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1812SW
Zoro #
G907502871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage DC
700
Insert Rotation/Keying
W
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
26
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Service Rating
A
Operating Voltage AC V RMS Max
500
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Contact Mating Life
500
Contact Plating
Silver
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.