Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616 SKT RECP BOX

  • Mfr # GTC02R1812SWB30

  • Zoro # G507502622


product price: $37.15
/ea

Key Features

Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1812SWB30
Zoro #
G507502622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
Rotation Angle
80
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
26
Contact Plating
Gold
Insert Arrangement
28-6
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Sealing
IP67
Contacts Supplied
Yes
Connector Type
Circular
Insert Rotation/Keying
W
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.