Zoro Homepage

GT 6C 616 SKT RECP BOX

  • Mfr # GTS02R1812S

  • Zoro # G407502609


product price: $23.29
/ea

Key Features

Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Size
6#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R1812S
Zoro #
G407502609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Termination Method
Crimp
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Type
Connector Circular
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Box - Front Mount
Insert Material
Neoprene
Insert Arrangement
28-6
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
26
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Service Rating
A
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Socket
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.