Zoro Homepage

GT 6C 616 SKT RECP WALL

  • Mfr # GTC0301812SW

  • Zoro # G507502431


product price: $24.85
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Color
Olive Drab
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301812SW
Zoro #
G507502431
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Insert Material
Neoprene
Contact Material
Copper Alloy
Endbell Type
None
Rotation Angle
80
Service Rating
A
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Insert Rotation/Keying
W
Connector Style
Receptacle
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Shielding
Yes
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Shell Material
Aluminum Alloy
Sealing
Unsealed
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Style
Socket
No. of Contacts
26
Insert Arrangement
28-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.