Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616S PIN PLUG

  • Mfr # GTS0614S6P

  • Zoro # G207559896


product price: $25.75
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0614S6P
Zoro #
G207559896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Shell Material
Aluminum Alloy
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Termination Method
Solder
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Style
Pin
Orientation
Straight
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Insert Arrangement
14S-6
No. of Contacts
6
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Service Rating
I
Sealing
Unsealed
Endbell Type
None
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.