
GT 6C 616S SKT PLUG
Mfr # GTC06GR14S6SLC
Zoro # G107511987
product price: $24.55
/eaKey Features
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06GR14S6SLC
Zoro #
G107511987
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S(Thermocouple)
Details
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
14S-6
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Operating Voltage DC
250
Connector Style
Plug
No. of Contacts
4
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.