
GT 6C 616S SKT PLUG
Mfr # GTCL0614S6S027B30
Zoro # G907512252
product price: $47.39
/eaKey Features
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Connector Style
Plug
Operating Voltage DC
250
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTCL0614S6S027B30
Zoro #
G907512252
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16S
Details
No. of Contacts
6
Operating Voltage AC V RMS Max
200
Connector Style
Plug
Operating Voltage DC
250
Contact Style
Socket
Insert Arrangement
14S-6
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.