Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 616S SKT PLUG

  • Mfr # GTCL06AF14S6S025

  • Zoro # G307512333


product price: $48.95
/ea

Key Features

Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL06AF14S6S025
Zoro #
G307512333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
No. of Contacts
6
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Mating Life
500
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Shielding
Yes
Insert Arrangement
14S-6
Service Rating
I
Insert Material
Neoprene
Sealing
Unsealed
Shell Plating
Black Anodized
Endbell Type
Cable Clamp - Extended
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Connector Type
Circular
Termination Method
Crimp
Mounting Type
Cable
Shell Color
Black
Orientation
Straight
Contact Material
Copper Alloy
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.