Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 212 516 PIN RECP LINE

  • Mfr # GTS01A1813P

  • Zoro # G107563269


product price: $35.35
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
4
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS01A1813P
Zoro #
G107563269
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
4
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14,12,8
Connector Type
Circular
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
A
Termination Method
Solder
Connector Style
Receptacle
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
23A & 46A
Insert Arrangement
18-13
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Orientation
Straight
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.