Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 712 1416 SKT PLUG

  • Mfr # GTC06AF2057S

  • Zoro # G507513161


product price: $72.19
/ea

Key Features

Endbell Type
Cable Clamp - Extended
Insert Rotation/Keying
Normal
No. of Contacts
7
Service Rating
A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2057S
Zoro #
G507513161
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Endbell Type
Cable Clamp - Extended
Insert Rotation/Keying
Normal
No. of Contacts
7
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A & 46A
Connector Style
Plug
Orientation
Straight
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Contact Style
Socket
Termination Method
Crimp
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
20-15
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.