Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 712 SKT PLUG

  • Mfr # GTC06F2015S

  • Zoro # G707509285


product price: $79.15
/ea
Free Shipping & Returns

Key Features

No. of Contacts
7
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2015S
Zoro #
G707509285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

No. of Contacts
7
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Plug
Amperage Rating
13A & 46A
Insert Material
Neoprene
Insert Arrangement
20-15
Contact Style
Socket
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.